Shop LYLE

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1028-RA_10X7
  • Zoro # G2726781

product price: 
$
9.79
/ea

Key Features

Header
Caution
Legend
This Equipment Must Be Locked Out When Work Is Being Done
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1028-RA_10X7
Zoro #
G2726781
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
This Equipment Must Be Locked Out When Work Is Being Done
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
Material
Aluminum
Sign Legend Color
Black
Legend Color
Black
Header Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Legend/Background Color
Black/Yellow/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Metal Detectable
Yes
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Material Special Properties
Metal Detectable
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Legend
This Equipment Must Be Locked Out When Work Is Being Done
Sign Mounting Location
Wall
Sign Header
Caution
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Header Background Color
Yellow
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Safety Sign
Shell Material
Aluminum

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Equipment Must Be Locked Out When Work Is Being Done, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.