Shop LYLE

School Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1597-EG_12x12

  • Mfr # T1-1597-EG_12x12
  • Zoro # G5229478

product price: 
$
12.89
/ea

Key Features

Header
No Header
Legend
School Xing
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1597-EG_12x12
Zoro #
G5229478
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
School Crossing Traffic Sign
Header
No Header
Legend
School Xing
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
No
Header Legend Color
White
Header Background Color
White
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
State Specific Sign
No
MUTCD Compliant Sign
No
Includes Cross-Braces
No
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Sign Header
No Header
Sign Legend
School Xing
Mounting Hole Distance Center to Center
9 in
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Description

School Crossing Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews