Security Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU1-0172-NP_14x10

  • Mfr # LCU1-0172-NP_14x10

  • Zoro # G6040330


product price:  $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Header
Security Notice
Legend
Security Badges Must Be Worn At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU1-0172-NP_14x10
Zoro #
G6040330
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Security Notice
Legend
Security Badges Must Be Worn At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Operating Temp. Range
-29 Degrees to 176 Degrees F
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
ANSI Compliant
No
Legend Style
Text
Double-Sided
No
Header Background Color
Yellow
OSHA Compliant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Security Badges Must Be Worn At All Times
Sign Header Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Legend Background Color
White
Material Properties
Flexible
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header Text Color
Black
Glow In The Dark
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Security Notice
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
State Specific Sign
No
Number of Printed Sides
1

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Security Badges Must Be Worn At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.