Shop LYLE
See all product information
Create Account
Security Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, Spanish, T1-1078-DG_12x18
- Mfr # T1-1078-DG_12x18
- Zoro # G5172671
product price:Â
$
29.15
/ea
Key Features
Header
No Header
Legend
Attention Video Camera Surveillance On Duty At All Times Bilingual
Width
12 in
Height
18 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1078-DG_12x18
- Zoro #
- G5172671
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 18 in
- Thickness
- 0.063 in
Description
Security Sign, Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Attention Video Camera Surveillance on Duty at All Times/Atencion Camaras de Vigilancia Grabando Video Todo El Tiempo, Sign Legend Style Symbol and Text