Shop LYLE
See all product information
Create Account
Share The Road Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, T1-1030-EG_24x24
- Mfr # T1-1030-EG_24x24
- Zoro # G5469737
product price:Â
$
58.15
/ea
Key Features
Header
No Header
Legend
Share The Road
Width
24 in
Height
24 in
Sign Shape
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1030-EG_24x24
- Zoro #
- G5469737
- UPC #
- 849362001153
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 24 in
- Thickness
- 0.08 in
- Mounting Hole Dia.
- 0.375 in
Description
Share The Road Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond