Shop LYLE
See all product information
Create Account
Fire Lane Parking Sign, 12 in W, 18 in H, English, Aluminum, White
- Mfr # T1-1058-EG_12x18
- Zoro # G5214133
product price:Â
$
27.49
/ea
Key Features
Sign Material
Aluminum
Legend
No Parking
Width
12 in
Thickness
0.063 in
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1058-EG_12x18
- Zoro #
- G5214133
- UPC #
- 849362002273
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Thickness
- 0.063 in
- Height
- 18 in
- Mounting Hole Dia.
- 0.375 in
Description
Fire Lane Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.