Sign, Not Responsible, 12 x18 In, T1-1046-HI_18x12

  • Mfr # T1-1046-HI_18x12

  • Zoro # G5468626


product price:  $20.49
/ea

Key Features

Header
No Header
Legend
Not Responsible For Theft Or Damage To Vehicles
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1046-HI_18x12
Zoro #
G5468626
UPC #
849362001801
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Parking Lot Damage & Theft Advisory Parking Sign
Header
No Header
Legend
Not Responsible For Theft Or Damage To Vehicles
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Background Color
White
Sign Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
MUTCD Compliant Sign
No
Includes Cross-Braces
No
Average Outdoor Durability
5 to 8 yr.
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
State Specific Sign
No
Mounting Hole Distance Center to Center
9 in
Holes on 1 in. Centers
Yes
Sign Legend
Not Responsible For Theft Or Damage To Vehicles
Number of Printed Sides
1
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Sign Legend Style
Text
Material Properties
Roll Up

Description

Parking Lot Damage & Theft Advisory Parking Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.