Shop LYLE

Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-HI_12x18

  • Mfr # T1-1028-HI_12x18
  • Zoro # G5212295

product price: 
$
21.89
/ea

Key Features

Header
Caution
Legend
Caution Speed Bumps Ahead
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1028-HI_12x18
Zoro #
G5212295
UPC #
849362001085
Country of Origin
United States
Item
Traffic Sign
Header
Caution
Legend
Caution Speed Bumps Ahead
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Material
Aluminum
Header Background Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Background Color
Yellow
Language
English
Legend Style
Text
Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Subject Matter
Traffic
Sign Legend Text Color
Black
Mounting Hole Distance Center to Center
15 in
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Sign Header Background Color
Black
Sign Legend
Caution Speed Bumps Ahead
MUTCD Compliant Sign
No
Average Outdoor Durability
5 to 8 yr
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header
Caution
Sign Legend Style
Text
State Specific Sign
No
Sign Header Text Color
Yellow
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Speed Bump Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.