Shop LYLE

Stop Ahead Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5061-DG_24x18

  • Mfr # T1-5061-DG_24x18
  • Zoro # G5157341

product price: 
$
56.89
/ea

Key Features

Header
No Header
Legend
Stop Ahead Fe594 (43165)
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5061-DG_24x18
Zoro #
G5157341
UPC #
-
Country of Origin
United States
Item
Stop Ahead Traffic Sign
Header
No Header
Legend
Stop Ahead Fe594 (43165)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
W3-1AP
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Sign Legend
Stop Ahead
Includes Cross-Braces
No
State Specific Sign
No
Average Outdoor Durability
8 to 10 yr
Sign Legend Style
Text
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
MUTCD Sign Description
Stop Ahead
MUTCD Compliant Sign
Yes
Material Properties
Roll Up

Description

Stop Ahead Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews