Shop LYLE

Stop Ahead Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5061-EG_24x18

  • Mfr # T1-5061-EG_24x18
  • Zoro # G5212757

product price: 
$
33.99
/ea

Key Features

Header
No Header
Legend
Stop Ahead Fe594 (43165)
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-5061-EG_24x18
Zoro #
G5212757
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Stop Ahead Traffic Sign
Header
No Header
Legend
Stop Ahead Fe594 (43165)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Legend Style
Text
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
Black
MUTCD Code
W3-1AP
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Mounting Hole Distance Center to Center
15 in
Number of Printed Sides
1
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Includes Cross-Braces
No
MUTCD Compliant Sign
Yes
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Sign Legend
Stop Ahead
Sign Legend Style
Text
MUTCD Sign Description
Stop Ahead
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

Stop Ahead Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.