Shop LYLE

Stop Sign, 12" Height, 12" Width, Aluminum, Octagon, English

  • Mfr # T1-1006-EG_12x12
  • Zoro # G5231237

product price: 
$
16.49
/ea
Sold in multiples of 5 for $82.45

Key Features

Header
No Header
Legend
Stop
Width
12"
Height
12"
Sign Shape
Octagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1006-EG_12x12
Zoro #
G5231237
UPC #
-
Country of Origin
United States
Item
Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
MUTCD Code
R1-1
ANSI Compliant
No
Double-Sided
No
Sign Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Header Background Color
White
Header Legend Color
White
Legend Style
Text
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
White
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Number of Printed Sides
1
Sign Legend
Stop
State Specific Sign
No
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
Yes
Includes Cross-Braces
No
MUTCD Sign Description
Stop
Sign Header
No Header
Mounting Hole Distance Center to Center
9 in
Average Outdoor Durability
3 to 5 yr.
Material Properties
Roll Up

Description

Stop Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Octagon

Ratings & reviews