Tennant Parking Sign, 18" x 12, T1-1200-DG_12x18

  • Mfr # T1-1200-DG_12x18

  • Zoro # G5168042


product price:  $26.25
/ea

Key Features

Header
No Header
Legend
Tenant Parking Only Unauthorized Vehicles Will Be Ticketed / Towed At Owners Expense
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1200-DG_12x18
Zoro #
G5168042
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Tenant Parking Sign
Header
No Header
Legend
Tenant Parking Only Unauthorized Vehicles Will Be Ticketed / Towed At Owners Expense
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
OSHA Compliant
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
No
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
15 in
Sign Legend Style
Text
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Average Outdoor Durability
8 to 10 yr.
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Sign Header
No Header
Holes on 1 in. Centers
Yes
State Specific Sign
No
Number of Printed Sides
1
Sign Legend
Tenant Parking Only Unauthorized Vehicles Will Be Ticketed / Towed At Owners Expense
Material Properties
Roll Up

Description

Resident & Tennant Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.