THINK Don't Take Chances, Others Are Depending On You, 7 in x 10 in, Aluminum, U7-1294-NA_10x7

  • Mfr # U7-1294-NA_10x7

  • Zoro # G5292959


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Think Don't Take Chances, Others Are Depending On You
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1294-NA_10x7
Zoro #
G5292959
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Think Sign
Legend
Think Don't Take Chances, Others Are Depending On You
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header
Think
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Green
Corrosion Resistant
Yes
Number of Printed Sides
1
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Header
Think
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Mirror Print
No
Sign Header Style
Text
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Glow In The Dark
No
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Abrasion Resistant
No
State Specific Sign
No
Sign Legend
Don't Take Chances Others Are Depending On You
Product Type
Think Sign

Description

Think Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don't Take Chances Others Are Depending On You, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.