Shop LYLE

Tow Zone No Parking Sign, 18" x 12, T1-1052-EG_12x18

  • Mfr # T1-1052-EG_12x18
  • Zoro # G6051656

product price: 
$
23.95
/ea

Key Features

Header
No Header
Legend
No Parking Tow Away Zone
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1052-EG_12x18
Zoro #
G6051656
UPC #
849362002037
Country of Origin
United States
Item
Tow Zone No Parking Sign
Header
No Header
Legend
No Parking Tow Away Zone
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Color
Red
Legend/Background Color
Red/Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
Legend Style
Symbol and Text
Subject Matter
Parking
Language
English
Double-Sided
No
Symbol
Car Being Towed Pictogram
Standards
Engineer Grade Reflective Sheeting
Background Color
White
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Text Color
Red
Sign Legend
No Parking Tow Away Zone
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Sign Header
No Header
MUTCD Compliant Sign
No
Number of Printed Sides
1
State Specific Sign
No
Sign Properties
Rigid
Sign Legend Style
Symbol, Text
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
15 in
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr.
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Description

Tow Zone No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews