Shop LYLE
See all product information
Create Account
Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English
- Mfr # T1-2820-DG_12x18
- Zoro # G5163599
product price:Â
$
29.15
/ea
Key Features
Sign Material
Aluminum
Legend
Fire Lane No Parking Ttc 684.011
Width
12 in
Thickness
0.063 in
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-2820-DG_12x18
- Zoro #
- G5163599
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Thickness
- 0.063 in
- Height
- 18 in
- Mounting Hole Dia.
- 0.375 in
Description
Fire Lane, Zone & Equipment No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle