Shop LYLE

Truck Entrance Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1935-DG_18x18

  • Mfr # T1-1935-DG_18x18
  • Zoro # G5247118

product price: 
$
44.15
/ea

Key Features

Header
No Header
Legend
Truck Entrance
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1935-DG_18x18
Zoro #
G5247118
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Truck Entrance Sign For Parking Lots
Header
No Header
Legend
Truck Entrance
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Black
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Header
No Header
Sign Legend
Truck Entrance
Average Outdoor Durability
8 to 10 yr
State Specific Sign
No
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Truck Entrance Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.