Shop LYLE

Truck Entrance Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1867-DG_12x12

  • Mfr # T1-1867-DG_12x12
  • Zoro # G5290743

product price: 
$
20.79
/ea

Key Features

Header
No Header
Legend
Caution Truck Entrance
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1867-DG_12x12
Zoro #
G5290743
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Truck Entrance Traffic Sign
Header
No Header
Legend
Caution Truck Entrance
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Text
Header Background Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Symbol
None
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
9 in
Sign Legend Style
Text
Number of Printed Sides
1
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Average Outdoor Durability
8 to 10 yr
State Specific Sign
No
Sign Legend
Caution Truck Entrance
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Sign Header
No Header
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Description

Truck Entrance Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.