Shop LYLE

Truck Entrance Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1867-EG_12x12

  • Mfr # T1-1867-EG_12x12
  • Zoro # G5161033

product price: 
$
14.59
/ea

Key Features

Header
No Header
Legend
Caution Truck Entrance
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1867-EG_12x12
Zoro #
G5161033
UPC #
-
Country of Origin
United States
Item
Truck Entrance Traffic Sign
Header
No Header
Legend
Caution Truck Entrance
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
No
Header Legend Color
White
Symbol
None
Sign Legend Text Color
Black
MUTCD Compliant Sign
No
Mounting Hole Distance Center to Center
9 in
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Sign Legend Style
Text
Sign Header
No Header
Includes Cross-Braces
No
Sign Legend
Caution Truck Entrance
Holes on 1 in. Centers
Yes
State Specific Sign
No
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Material Properties
Roll Up

Description

Truck Entrance Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews