Shop LYLE

Visitor & Patient Parking Sign, 18" x 12, T1-2193-DG_12x18

  • Mfr # T1-2193-DG_12x18
  • Zoro # G5294998

product price: 
$
36.99
/ea

Key Features

Header
No Header
Legend
Hospital Patient & Visitor Parking Only
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2193-DG_12x18
Zoro #
G5294998
UPC #
-
Country of Origin
United States
Item
Visitor & Patient Parking Sign
Header
No Header
Legend
Hospital Patient & Visitor Parking Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
No
Header Legend Color
White
Header Background Color
White
ANSI Compliant
No
Legend Style
Text
Sign Legend Color
Green
Symbol
None
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
State Specific Sign
No
Average Outdoor Durability
8 to 10 yr.
Mounting Hole Distance Center to Center
15 in
MUTCD Compliant Sign
No
Sign Header
No Header
Sign Legend
Hospital Patient & Visitor Parking Only
Sign Legend Style
Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

Visitor, Guest & Patient Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.