Visitor Supplemental Parking Sign, 12" W, 6" H, English, Aluminum, White
Mfr # T1-6105-DG_12x6
Zoro # G5185807
product price:Â $13.29
/eaKey Features
Header
No Header
Legend
Visitor
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T1-6105-DG_12x6
Zoro #
G5185807
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
6"
Thickness
0.063 in
Description
Visitor Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.