Warning, Do Not Drink The Water, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU6-0098-NA_10X7

  • Mfr # LCU6-0098-NA_10X7

  • Zoro # G9478869


product price:  $8.69
/ea

Key Features

Legend
Do Not Drink The Water
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU6-0098-NA_10X7
Zoro #
G9478869
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Potable Water Warning Sign
Legend
Do Not Drink The Water
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
Black
Printed Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Background Color
Orange
Header
Warning
Header Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Sign Header Text Color
Black
Corrosion Resistant
Yes
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header
Warning
State Specific Sign
No
Material Special Properties
Metal Detectable
Sign Header Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend
Do Not Drink The Water
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Aluminum Potable Water Warning Sign

Description

Aluminum Potable Water Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink The Water, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.