Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, Spanish, T1-1232-HI_18x12

  • Mfr # T1-1232-HI_18x12
  • Zoro # G5198842

product price: 
$
20.79
/ea

Key Features

Header
No Header
Legend
Spanish No Skateboarding No Bicycle Riding
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1232-HI_18x12
Zoro #
G5198842
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
Spanish No Skateboarding No Bicycle Riding
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
No Skateboards/Bikes/Rollerblading/Scooters
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
2 Center
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Sign Legend
No Ir En Patineta, No Ir En Bicicleta, No Patinar, No Patinar
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Post, Wall
Graffiti Resistant
Yes
Glow In The Dark
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Product Type
Reflective No Skateboards Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend No Ir En Patineta, No Ir En Bicicleta, No Patinar, No Patinar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews