Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1231-HI_18x12

  • Mfr # T1-1231-HI_18x12
  • Zoro # G5193881

product price: 
$
19.59
/ea

Key Features

Header
No Header
Legend
No Bicycles Skateboards Rollerblades
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1231-HI_18x12
Zoro #
G5193881
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
No Bicycles Skateboards Rollerblades
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
No Bicycles/Skateboards
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Center
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Mounting Location
Post, Wall
ANSI 969 Compliant
No
Sign Legend
No Bicycles Skateboards Rollerblades
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header
No Header
Material Special Properties
Metal Detectable
Product Type
Reflective No Skateboards Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Bicycles Skateboards Rollerblades, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews