Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1506-DG_18x12

  • Mfr # T1-1506-DG_18x12
  • Zoro # G5193452

product price: 
$
29.15
/ea

Key Features

Header
No Trespassing
Legend
No Trespassing This Is Not A Public Playground.This Is Private Church Property. Its Use Is Reserved For Authorized Persons Only.
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1506-DG_18x12
Zoro #
G5193452
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Trespassing
Legend
No Trespassing This Is Not A Public Playground.This Is Private Church Property. Its Use Is Reserved For Authorized Persons Only.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Red
OSHA Compliant
No
Legend Style
Text
Symbol
None
ANSI Compliant
No
Header Legend Color
White
Header Background Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
Other Format
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Header Background Color
Red
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
60 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Mirror Print
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Sign Legend
This Is Not A Public Playground.This Is Private Church Property. Its Use Is Reserved For Authorized Persons Only.
Minimum Service Temperature
-40 Degrees F
Sign Header
No Trespassing
Abrasion Resistant
No
Mounting Pattern
2 Center
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Product Type
Reflective No Trespassing Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is Not A Public Playground.This Is Private Church Property. Its Use Is Reserved For Authorized Persons Only., Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews