Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1728-DG_18x12

  • Mfr # T1-1728-DG_18x12
  • Zoro # G5201539

product price: 
$
29.15
/ea

Key Features

Header
No Header
Legend
No Hazardous Materials In Dumpster
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1728-DG_18x12
Zoro #
G5201539
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
No Hazardous Materials In Dumpster
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Red
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Header
No Header
Sign Mounting Location
Post, Wall
ANSI Standards
ANSI Z535
Mounting Pattern
2 Center
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Sign Legend
No Hazardous Materials In Dumpster
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective Hazardous Materials Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Hazardous Materials In Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.