Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1728-EG_18x12

  • Mfr # T1-1728-EG_18x12
  • Zoro # G5194119

product price: 
$
19.19
/ea

Key Features

Header
No Header
Legend
No Hazardous Materials In Dumpster
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1728-EG_18x12
Zoro #
G5194119
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
No Hazardous Materials In Dumpster
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Symbol
None
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Legend Style
Text
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Post, Wall
Graffiti Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend
No Hazardous Materials In Dumpster
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Header
Glow In The Dark
No
Sign Legend Background Color
White
Number of Printed Sides
1
State Specific Sign
No
ANSI 969 Compliant
No
Mounting Pattern
2 Center
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Product Type
Reflective Hazardous Materials Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Hazardous Materials In Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.