Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1736-EG_18x12

  • Mfr # T1-1736-EG_18x12
  • Zoro # G5251309

product price: 
$
19.49
/ea

Key Features

Header
No Header
Legend
No Trespassing No Dumping
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1736-EG_18x12
Zoro #
G5251309
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
No Trespassing No Dumping
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
60 ft
ANSI 969 Compliant
No
State Specific Sign
No
Material Properties
Rigid
Mounting Pattern
2 Center
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Legend
No Trespassing No Dumping
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Legend Style
Text
Sign Format
Other Format
Mirror Print
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Abrasion Resistant
No
Sign Header
No Header
Product Type
Reflective No Trespassing Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing No Dumping, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.