Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1930-DG_18x12

  • Mfr # T1-1930-DG_18x12
  • Zoro # G5187502

product price: 
$
30.79
/ea

Key Features

Header
No Header
Legend
Restricted Area Do Not Enter Authorized
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1930-DG_18x12
Zoro #
G5187502
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
Restricted Area Do Not Enter Authorized
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Symbol
None
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Sign Legend Color
Red
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend
Restricted Area Do Not Enter Authorized
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z535
Material Special Properties
Metal Detectable
Mounting Pattern
2 Center
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Format
Other Format
Sign Legend Background Color
White
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Red
Number of Printed Sides
1
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Product Type
Reflective Do Not Enter Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area Do Not Enter Authorized, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews