Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3094-DG_18x12

  • Mfr # T1-3094-DG_18x12
  • Zoro # G5189891

product price: 
$
29.15
/ea

Key Features

Header
No Header
Legend
No Trespassing
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-3094-DG_18x12
Zoro #
G5189891
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Format
Other Format
Protective Coating
Clear Film Laminate
Sign Legend
No Trespassing
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Post, Wall
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Sign Header
No Header
Sign Legend Background Color
White
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Mounting Pattern
2 Center
Number of Printed Sides
1
Product Type
Reflective No Trespassing Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews