Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3106-EG_18x12

  • Mfr # T1-3106-EG_18x12
  • Zoro # G5288287

product price: 
$
17.69
/ea

Key Features

Header
No Trespassing
Legend
No Trespassing Guard Dogs On Duty Fe641 (85867)
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-3106-EG_18x12
Zoro #
G5288287
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Trespassing
Legend
No Trespassing Guard Dogs On Duty Fe641 (85867)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
Symbol
None
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Header Background Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
10 ft
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Other Format
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header
No Trespassing
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
60 ft
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Post, Wall
Sign Legend Background Color
White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Mounting Pattern
2 Center
Sign Legend
Guard Dogs On Duty
Material Special Properties
Metal Detectable
Sign Header Background Color
Red
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective No Trespassing Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Guard Dogs On Duty, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews