Shop LYLE

Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, Spanish, T1-1418-HI_12x18

  • Mfr # T1-1418-HI_12x18
  • Zoro # G5202808

product price: 
$
24.29
/ea

Key Features

Header
Warning bilingual
Legend
Warning Keep Off The Grass Retirese Del Pasto
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1418-HI_12x18
Zoro #
G5202808
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning bilingual
Legend
Warning Keep Off The Grass Retirese Del Pasto
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
ANSI Compliant
No
Symbol
None
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Mirror Print
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Warning
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Style
Text
Material Properties
Rigid
Abrasion Resistant
No
Mounting Pattern
2 Center
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Format
Other Format
Sign Legend
Keep Off The Grass Retirese Del Pasto
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Red
Sign Mounting Location
Post, Wall
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
State Specific Sign
No
Product Type
Reflective No Tresspasing Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Keep Off The Grass Retirese Del Pasto, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews