Shop LYLE
See all product information
Create Account
Warning Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1097-EG_18x18
- Mfr # T1-1097-EG_18x18
- Zoro # G5267460
product price:Â
$
31.29
/ea
Key Features
Header
No Header
Legend
Private Property No Trespassing
Width
18 in
Height
18 in
Sign Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1097-EG_18x18
- Zoro #
- G5267460
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 18 in
- Thickness
- 0.08 in
Description
Warning Sign, Square, Number of Printed Sides 1, English, Sign Legend Private Property No Trespassing, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.