Shop LYLE
See all product information
Create Account
Warning Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-1228-HI_24x18
- Mfr # T1-1228-HI_24x18
- Zoro # G5181598
product price:Â
$
46.79
/ea
Key Features
Header
No Header
Legend
No Skateboarding No Bicycle Riding No Rollerblading No Scooter Riding
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1228-HI_24x18
- Zoro #
- G5181598
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 18 in
- Thickness
- 0.08 in
- Depth
- 2/25 in
- Mounting Hole Dia.
- 0.375 in
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Skateboarding No Bicycle Riding No Rollerblading No Scooter Riding, Sign Legend Background Color White, Sign Legend Style Symbol and Text