Shop LYLE

Warning Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1084-DG_18x24

  • Mfr # T1-1084-DG_18x24
  • Zoro # G5235032

product price: 
$
59.99
/ea

Key Features

Header
No Trespassing
Legend
No Trespassing This Property Is Protected By Video Surveillance Private Property No Unauthorized Parking Or Waiting No Soliciting Or Loitering.
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1084-DG_18x24
Zoro #
G5235032
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Trespassing
Legend
No Trespassing This Property Is Protected By Video Surveillance Private Property No Unauthorized Parking Or Waiting No Soliciting Or Loitering.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Sign Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Red
Symbol
Camera
Header Legend Color
White
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Black, White
Metal Detectable
Yes
Write on Surface
No
Sign Legend
This Property Is Protected By Video Surveillance Private Property No Unauthorized Parking Or Waiting No Soliciting Or Loitering.
Sign Header Style
Text
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Legend Background Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Abrasion Resistant
No
Sign Header Text Color
White
Material Properties
Rigid
ANSI Standards
ANSI Z535-2006
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Format
Other Format
Sign Header Background Color
Red
Maximum Viewing Distance - Unfavorable Conditions
15 ft
Sign Header
No Trespassing
Mounting Pattern
2 Center
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
80 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Post, Wall
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Product Type
Reflective No Trespassing Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Property Is Protected By Video Surveillance Private Property No Unauthorized Parking Or Waiting No Soliciting Or Loitering., Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & reviews