Shop LYLE
See all product information
Create Account
Warning Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1084-EG_18x24
- Mfr # T1-1084-EG_18x24
- Zoro # G5261888
product price:Â
$
40.99
/ea
Key Features
Header
No Trespassing
Legend
No Trespassing This Property Is Protected By Video Surveillance Private Property No Unauthorized Parking Or Waiting No Soliciting Or Loitering.
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1084-EG_18x24
- Zoro #
- G5261888
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 24 in
- Thickness
- 0.08 in
- Depth
- 2/25 in
- Mounting Hole Dia.
- 0.375 in
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Property Is Protected By Video Surveillance Private Property No Unauthorized Parking Or Waiting No Soliciting Or Loitering., Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.