Shop LYLE

Warning Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1921-EG_18x24

  • Mfr # T1-1921-EG_18x24
  • Zoro # G5162153

product price: 
$
33.99
/ea

Key Features

Header
Notice to Visitors
Legend
Notice To Visitors All Persons Entering This Property Should Proceed Directly To Resident's Unit. No Loitering, Trespassing, Gambling Or Illegal Activity Is Permitted In The Common Areas. Violators Will Be Subject To Arrest.
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1921-EG_18x24
Zoro #
G5162153
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Notice to Visitors
Legend
Notice To Visitors All Persons Entering This Property Should Proceed Directly To Resident's Unit. No Loitering, Trespassing, Gambling Or Illegal Activity Is Permitted In The Common Areas. Violators Will Be Subject To Arrest.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
Red
Header Background Color
Red
ANSI Compliant
No
Symbol
None
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Anti-Slip Surface
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red
Mounting Pattern
2 Center
Sign Header
Notice to Visitors
Sign Legend
All Persons Entering This Property Should Proceed Directly To Resident's Unit. No Loitering, Trespassing, Gambling Or Illegal Activity Is Permitted In The Common Areas. Violators Will Be Subject To Arrest.
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z535
Material Special Properties
Metal Detectable
Product Type
Reflective Visitors Notice to Visitors Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Persons Entering This Property Should Proceed Directly To Resident's Unit. No Loitering, Trespassing, Gambling Or Illegal Activity Is Permitted In The Common Areas. Violators Will Be Subject To Arrest., Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews