Shop LYLE

Warning Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1921-HI_18x24

  • Mfr # T1-1921-HI_18x24
  • Zoro # G5282501

product price: 
$
47.89
/ea

Key Features

Header
Notice to Visitors
Legend
Notice To Visitors All Persons Entering This Property Should Proceed Directly To Resident's Unit. No Loitering, Trespassing, Gambling Or Illegal Activity Is Permitted In The Common Areas. Violators Will Be Subject To Arrest.
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1921-HI_18x24
Zoro #
G5282501
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Notice to Visitors
Legend
Notice To Visitors All Persons Entering This Property Should Proceed Directly To Resident's Unit. No Loitering, Trespassing, Gambling Or Illegal Activity Is Permitted In The Common Areas. Violators Will Be Subject To Arrest.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Header Legend Color
White
Symbol
None
Header Background Color
Red
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
Yes
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
2 Center
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Background Color
White
Corrosion Resistant
Yes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z535
Sign Legend
All Persons Entering This Property Should Proceed Directly To Resident's Unit. No Loitering, Trespassing, Gambling Or Illegal Activity Is Permitted In The Common Areas. Violators Will Be Subject To Arrest.
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Header
Notice to Visitors
Glow In The Dark
No
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Legend Style
Text
Sign Header Style
Text
Anti-Slip Surface
No
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective Visitors Notice to Visitors Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Persons Entering This Property Should Proceed Directly To Resident's Unit. No Loitering, Trespassing, Gambling Or Illegal Activity Is Permitted In The Common Areas. Violators Will Be Subject To Arrest., Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.