Shop LYLE

Warning Sign, 6 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1763-HI_18x6

  • Mfr # T1-1763-HI_18x6
  • Zoro # G5227000

product price: 
$
17.59
/ea

Key Features

Header
Emergency Shutoff Left Arrow
Legend
Emergency Fuel Pump Shut Off
Width
18 in
Height
6 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1763-HI_18x6
Zoro #
G5227000
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Emergency Shutoff Left Arrow
Legend
Emergency Fuel Pump Shut Off
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Header Background Color
White
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Left Arrow
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Red
Header Legend Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Sign Legend
Emergency Fuel Pump Shut Off
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Mounting Location
Post, Wall
ANSI Standards
ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
2 Center
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Red
Abrasion Resistant
No
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Header Background Color
White
Sign Header
No Header
Sign Header Style
Symbol and Text
Product Type
Reflective Fuel Shut Off Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fuel Pump Shut Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews