Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1102-NA_10x7

  • Mfr # U6-1102-NA_10x7

  • Zoro # G5189401


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
warning
Legend
Guard Dog On Duty
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U6-1102-NA_10x7
Zoro #
G5189401
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
warning
Legend
Guard Dog On Duty
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
White
Double-Sided
No
OSHA Compliant
No
Header Background Color
Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Legend Style
Text
Metal Detectable
No
Abrasion Resistant
No
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
White
Sign Header
Warning
Sign Legend
Guard Dog On Duty
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
Chemical Resistant
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Write on Surface
No
Mirror Print
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Background Color
Red
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dog On Duty, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products