Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1236-NA_10x7

  • Mfr # U6-1236-NA_10x7

  • Zoro # G5273368


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Warning
Legend
This Area Is Under 24 Hour Live/Recordedvideo Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U6-1236-NA_10x7
Zoro #
G5273368
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
This Area Is Under 24 Hour Live/Recordedvideo Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
No
OSHA Compliant
No
Header Background Color
Red
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Chemical Resistant
No
Write on Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Header
Warning
Sign Header Background Color
Red
ANSI 969 Compliant
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Legend
This Area Is Under 24 Hour Live/Recorded Video Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility
Anti-Slip Surface
No
State Specific Sign
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Mirror Print
No
Glow In The Dark
No
Metal Detectable
No
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hour Live/Recorded Video Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.