Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1280-NA_10x7

  • Mfr # U6-1280-NA_10x7

  • Zoro # G5182891


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Warning
Legend
You May Be In A Blind Spot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U6-1280-NA_10x7
Zoro #
G5182891
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
You May Be In A Blind Spot
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Header Background Color
Red
Header Legend Color
White
Standards
OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
ANSI Compliant
No
Sign Legend Text Color
White
Sign Legend Background Color
Red
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header
Warning
Chemical Resistant
No
Sign Format
Other Format
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Mirror Print
No
Sign Header Background Color
Red
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Legend
You May Be In A Blind Spot
Corrosion Resistant
Yes
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Header Text Color
White
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend You May Be In A Blind Spot, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.