Warning Sign, Do Not Block Door, 14 in. W, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # U6-1053-RD_14X10

  • Zoro # G1812478


product price:  $6.69
/ea

Key Features

Header
Warning
Legend
Do Not Block Door
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U6-1053-RD_14X10
Zoro #
G1812478
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign,Do Not Block Door,14 in. W
Header
Warning
Legend
Do Not Block Door
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Language
English
Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Legend/Background Color
Black/Orange
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Do Not Block Door
Sign Header Style
Text
Glow In The Dark
No
Abrasion Resistant
No
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Orange
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
Orange
Sign Legend Style
Text
Sign Header Text Color
Black
State Specific Sign
No
Number of Printed Sides
1
Corrosion Resistant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Door, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.