This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B35-6000
- Zoro #
- G1683949
- UPC #
- -
- Country of Origin
- United States
- Item
- Retention Knob
- Features
- Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
- Angle
- 60 Degrees
- Coolant Through
- No
- Coolant Fed
- Non-Coolant Through
- Standards
- JIS 6339
- Thread Standard
- Class 4g6g Metric
- Thread Pitch
- 1.75 mm
Description
Retention Knob, Taper Size BT35, Thread Size M12, Angle Radius 30 Degrees , Thread Standard Class 4g6g Metric, Knob Outside Dia. 0.5390 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.