This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H100A-SF1250-4.72
- Zoro #
- G1681149
- UPC #
- -
- Country of Origin
- Croatia
- Item
- Shrink Fit Tool Holder
- For Use With
- Shrink Fit Tools
- Projection
- 4.7200 in
- Coolant Fed
- Coolant Through
- Projection Gage Line to Nose End
- 4.72"
- Coolant Through
- Yes
- Balanced to RPM
- 15,000
- Includes
- Backup Screw
- Standards
- DIN 69882-8, DIN69893A
- Features
- Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
- Max. Speed
- 20,000 RPM
Description
Shrink Fit Tool Holder, Hole Dia. 1-1/4 in, Taper Size HSK100A, Shank Dia. 1-1/4 in, Projection 4.7200 in, Nose Dia. 1.7300 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.