Shrink Fit Hldr, HSK100, 1-1/4in, 6.30inPrj
Mfr # H100A-SF1250-6.30CP
Zoro # G1681115
product price:Â $677.99
/ea
Free Shipping & Returns
Key Features
For Use With
Shrink Fit Tools
Hole Dia.
1-1/4 in
Projection
6.3000 in
Taper Size
HSK100A
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H100A-SF1250-6.30CP
Zoro #
G1681115
UPC #
-
Country of Origin
Croatia
Dimensions
Hole Dia.
1-1/4 in
Taper Size
HSK100A
Nose Dia.
1.7300 in
Shank Dia.
1-1/4 in
Details
Item
Shrink Fit Tool Holder
For Use With
Shrink Fit Tools
Projection
6.3000 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
6.30"
Coolant Through
Yes
Balanced to RPM
15,000
Includes
Backup Screw
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
Max. Speed
20,000 RPM
Standards
DIN 69882-8, DIN69893A
Description
Shrink Fit Tool Holder, Hole Dia. 1-1/4 in, Taper Size HSK100A, Shank Dia. 1-1/4 in, Projection 6.3000 in, Nose Dia. 1.7300 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.