This item is Discontinued.

Lyndex-Nikken Shrink Fit Tool Holder, 1", HSK100A H100A-SF1000-4.53

This item is Discontinued.

Lyndex-Nikken

Shrink Fit Tool Holder, 1", HSK100A (Discontinued)

Mfr # H100A-SF1000-4.53
Zoro # G1681246
Country of Origin Croatia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H100A-SF1000-4.53
Zoro #
G1681246
UPC #
-
Country of Origin
Croatia

Dimensions

Hole Dia.
1 in
Taper Size
HSK100A
Nose Dia.
1.7300 in
Shank Dia.
1 in

Details

Item
Shrink Fit Tool Holder
For Use With
Shrink Fit Tools
Projection
4.5300 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
4.53"
Coolant Through
Yes
Balanced to RPM
15,000
Includes
Backup Screw
Standards
DIN 69882-8, DIN69893A
Max. Speed
20,000 RPM
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy

Description

Shrink Fit Tool Holder, Hole Dia. 1 in, Taper Size HSK100A, Shank Dia. 1 in, Projection 4.5300 in, Nose Dia. 1.7300 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & reviews