Shrink Fit Holder, HSK100, 1/4in, 3.54inCP
Mfr # H100A-SF0250-3.54CP
Zoro # G1681438
product price:Â $559.99
/ea
Free Shipping & Returns
Key Features
For Use With
Shrink Fit Tools
Taper Size
HSK100A
Hole Dia.
1/4 in
Projection
3.5400 in
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H100A-SF0250-3.54CP
Zoro #
G1681438
UPC #
-
Country of Origin
Croatia
Dimensions
Taper Size
HSK100A
Hole Dia.
1/4 in
Shank Dia.
1/4 in
Nose Dia.
0.8300 in
Details
Item
Shrink Fit Tool Holder
For Use With
Shrink Fit Tools
Projection
3.5400 in
Coolant Fed
Coolant Through
Balanced to RPM
15,000
Coolant Through
Yes
Projection Gage Line to Nose End
3.54"
Includes
Backup Screw
Standards
DIN 69882-8, DIN69893A
Max. Speed
20,000 RPM
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
Description
Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size HSK100A, Shank Dia. 1/4 in, Projection 3.5400 in, Nose Dia. 0.8300 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.