This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H80F-SF0500-6.00B
- Zoro #
- G1679749
- UPC #
- -
- Country of Origin
- Croatia
- Item
- Shrink Fit Tool Holder
- For Use With
- Shrink Fit Tools
- Projection
- 6 in
- Coolant Fed
- Coolant Through
- Coolant Through
- Yes
- Balanced to RPM
- 25,000
- Projection Gage Line to Nose End
- 6.00"
- Includes
- Backup Screw
- Standards
- DIN 69882-8, DIN69893A
Dimensions
- Hole Dia.
- 1/2 in
- Taper Size
- HSK80F
- Nose Dia.
- 0.9400 in
- Shank Dia.
- 1/2 in
Description
Shrink Fit Tool Holder, Hole Dia. 1/2 in, Taper Size HSK80F, Shank Dia. 1/2 in, Projection 6 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.