This item is Discontinued.

Lyndex-Nikken Shrink Fit Tool Holder, 12.00mm, HSK63F H63F-SF12-90

This item is Discontinued.

Lyndex-Nikken

Shrink Fit Tool Holder, 12.00mm, HSK63F (Discontinued)

Mfr # H63F-SF12-90
Zoro # G1679898
Country of Origin Croatia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H63F-SF12-90
Zoro #
G1679898
UPC #
-
Country of Origin
Croatia
Item
Shrink Fit Tool Holder
For Use With
Shrink Fit Tools
Projection
90.00 mm
Coolant Fed
Coolant Through
Coolant Through
Yes
Projection Gage Line to Nose End
90.00mm
Balanced to RPM
24,000
Includes
Backup Screw
Standards
DIN 69882-8, DIN69893A

Dimensions

Hole Dia.
12.00mm
Taper Size
HSK63F
Nose Dia.
24.00mm
Shank Dia.
12mm

Description

Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size HSK63F, Shank Dia. 12mm, Projection 90.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.