This item is Discontinued.

Lyndex-Nikken Shrink Fit Tool Holder, 25.00mm, BT40 BT40-SF25-160

This item is Discontinued.

Lyndex-Nikken

Shrink Fit Tool Holder, 25.00mm, BT40 (Discontinued)

Mfr # BT40-SF25-160
Zoro # G1683267
Country of Origin Croatia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BT40-SF25-160
Zoro #
G1683267
UPC #
-
Country of Origin
Croatia
Item
Shrink Fit Tool Holder
For Use With
Shrink Fit Tools
Projection
160.00 mm
Coolant Fed
Coolant Through
Balanced to RPM
20,000
Projection Gage Line to Nose End
160.00mm
Coolant Through
Yes
Standards
JIS B 6339 Form B
Includes
Backup Screw

Description

Shrink Fit Tool Holder, Hole Dia. 25.00mm, Taper Size BT40, Shank Dia. 25mm, Projection 160.00 mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.